Zoro Homepage

Rope Ratchet, Hook, 3/8 In.W, Nylon

  • Mfr # 10026

  • Zoro # G1646154


product price: $10.69
/ea

Key Features

Overall Length
7 in
Material
Steel
Color
Black
Includes
Rope Ratchet
Working Load Limit
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10026
Zoro #
G1646154
UPC #
725555100264
Country of Origin
China

Dimensions

Overall Length
7 in
Diameter
3/8 in
Compatible Rope Diameter
3/8 in

Details

Item
Rope Ratchet
Material
Steel
Color
Black
Includes
Rope Ratchet
Working Load Limit
250 lb
End Type
S-Hook
Body Material
Glass Filled Nylon
Hardware Material
Steel

Description

Rope Ratchet, Color Black, Compatible Rope Diameter 3/8 in, End Type S-Hook, Includes Rope Ratchet, Material Steel, Overall Length 7 in, Product Type Rope Ratchet, Working Load Limit 250 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.