Zoro Homepage

Rope Ratchet, Hook, 8 ft.L, Polyester

  • Mfr # 10050

  • Zoro # G0346577


product price: $7.99
/ea

Key Features

Length
8 ft
Color
Black
Includes
Ratchet, Rope
Working Load Limit
110 lb
End Type
S-Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10050
Zoro #
G0346577
UPC #
725555100509
Country of Origin
China

Dimensions

Length
8 ft
Diameter
3/16 in
Rope Length
8 ft
Rope Diameter
3/16 in

Details

Item
Rope Tie Down
Color
Black
Includes
Ratchet, Rope
Working Load Limit
110 lb
End Type
S-Hook
Breaking Strength
350 lb.
Hardware Material
Steel
Body Material
Polyester
End Material
Zinc
Rope Material
Polyester

Description

Rope Tie Down, Color Black, End Type S-Hook, Includes Ratchet, Rope, Rope Length 8 ft, Product Type Rope Tie Down, Rope Diameter 3/16 in, Rope Material Polyester, Working Load Limit 110 lb, End Material Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.