Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4
Zoro #
G2983891
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut (In.)
2 in
Length of Blade (In.)
2 in
Shearing Length
2 in
Handle Length
72 in
Length of Blade
2 in
Details
Cutting Capacity Round (In.)
0 in
Item
Machining Shear
Handle
72 in
Application
For Shearing Angle Iron
Construction
Cast Steel
Gauge Type
Mild Steel
Features
Replaceable Blades
Power Source
Manual
Material
Cast Steel
For Use With
Blade, Contour
Sheet Metal Capacity Mild Steel
0.25 in
Cutting Capacity Round
0 in
Actuation
Hand Lever
Description
Machining Shear, Sheet Metal Capacity Mild Steel 0.25 in, Actuation Hand Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.