Zoro Homepage

Hand Seamer, 8", Drop-Forged Steel

  • Mfr # 44

  • Zoro # G5320454


product price: $74.29
/ea

Key Features

Overall Length
8"
Number of Pieces
1
Material
Drop-Forged Steel
Handle Color
Blue
Features
Deep Jaws Machined for a Smooth Parallel Fit and Forms Precise Folds and Seams; Rugged Design Features Strong
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44
Zoro #
G5320454
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8"
Jaw Depth
1 in
Depth Marking - Sheet Metal Tools
No Markings
Jaw Width
3 1/2 in
Overall Length - Sheet Metal Tool
8 in
Depth Marking
No Markings

Details

Item
Hand Seamer
Number of Pieces
1
Material
Drop-Forged Steel
Handle Color
Blue
Features
Deep Jaws Machined for a Smooth Parallel Fit and Forms Precise Folds and Seams; Rugged Design Features Strong
Safety Latch
No
Item - Hand Seamer
Hand Seamer
Metal Gauge
18 to 22
Max. Capacity - Sheet Metal Tool
18 ga Galvanized Steel
Handle Design
Plastic Dipped
Jaw Material
Steel
Includes Safety Latch
No

Description

This Roper Whitney 44 Hand Seamer is the perfect tool for making straight cuts on metal sheets. It has a max capacity of 18 ga galvanized steel, with jaw widths of 3 1/2 in. and jaw depths of 1 in. respectively. With an overall length of 8", this hand seamer offers excellent leverage when making cuts on metal sheets. The plastic dipped handle offers a firm grip and ensures your comfort during use. This snips product is made from drop forged steel, which is durable and will not bend or break easily. If you need to make straight cuts on metal sheets, the Roper Whitney 44 Hand Seamer is the tool to have at hand.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.