Hole Punch, 3/8" Compatible Die
- Mfr # 9
- Zoro # G816608084
product price:Â
$
866.99
/ea
Free Shipping & Returns
Key Features
Power Source
Manual
Sheet Metal Capacity Mild Steel
20 ga
Application
Creates Button or Dimple in Sheet Metal to Hold Pieces Together
Throat Depth
1 3/4 in
Compatible Die Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9
- Zoro #
- G816608084
- UPC #
- -
- Country of Origin
- United States
- Power Source
- Manual
- Sheet Metal Capacity Mild Steel
- 20 ga
- Application
- Creates Button or Dimple in Sheet Metal to Hold Pieces Together
- Item
- Hole Punch
- Features
- 30 Degrees Offset Jaws, Replaceable Dies, Revolving Head
Dimensions
- Throat Depth
- 1 3/4 in
- Compatible Die Size
- 3/8 in
- Adjustable Depth Stop
- No
Description
Hole Punch, Compatible Die Size 3/8 in, Sheet Metal Capacity Mild Steel 20 ga, Throat Depth 1 3/4 in, Adjustable Depth Stop No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.