Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200080125
Zoro #
G0200341
UPC #
-
Country of Origin
United States
Dimensions
Hole Size (In.)
1/8 in
Size
10" x 6" x 1"
Die Size
1/8 in
Punch Diameter
1/8 in
Details
For Use With
8 Punch
Item
Die
Features
Replacement Die Set
Max. Capacity Mild Steel (Ga.)
158
Function
Punching Holes In Sheet Metal
Type
Standard Round
Use With
8 Punch
Number of Pins
0
Punch Type
O Round Punch
Shape
Round
Sheet Metal Capacity (Steel)
158 ga
Product Type
Die
Sheet Metal Capacity
158 ga
Die Type
O Round Die
Description
When you need to punch holes in sheet metal, this Roper Whitney Knockout Die is the tool for the job. This replacement die set is easy to install and will fit most 8 Punch tools. It can be used with mild steel up to 158 Ga. The knockout die has a hole size of 1/8 in., which means it can create round, type O holes in sheet metal. If you are looking for a standard round knockout die that fits most 8 Punch tools, then this Roper Whitney product is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.