Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300080125
Zoro #
G0200299
UPC #
-
Country of Origin
United States
Dimensions
Hole Size (In.)
1/8 in
Size
10" x 6" x 1"
Punch Diameter
1/8 in
Details
For Use With
8 Punch
Item
Punch
Number of Pins
0
Max. Capacity Mild Steel (Ga.)
158
Function
Punching Holes In Sheet Metal
Features
Replacement Punch Set
Use With
8 Punch
Type
Standard Round
Shape
Round
Product Type
Punch
Punch Type
O Round Punch
Sheet Metal Capacity
158 ga
Sheet Metal Capacity (Steel)
158 ga
Description
Punch, Punch Diameter 1/8 in, Punch Type O Round Punch, Shape Round, Sheet Metal Capacity 158 ga, For Use With 8 Punch, Product Type Punch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.