Punch Bench Base, Aluminum, For Mfr. No. 5 (Discontinued)
- Mfr # 5 BASE
- Zoro # G5301992
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5 BASE
Zoro #
G5301992
UPC #
-
Country of Origin
United States
Dimensions
Size
5 in L x 2 in W x 2 in H
Overall Height
2 in
Overall Width
2 in
Overall Length
5 in
Details
For Use With
Mfr. No. 5 Punch
Material
Aluminum
Item
Punch Bench Base
Includes
Base Screws
Compatible with Manufacturer Part Number
5
Compatible with Product Type
Punch
Description
This Roper Whitney 5 Base Punch Bench Base is a necessary addition to your punch set. It has an aluminum base that measures 2" in width and height. It's compatible with the manufacturer's size 5 punch model number. The package includes screws for the base. This is a product you will want to add to your workstation when it comes time to start punching holes in sheet metal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.