Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8 BASE
Zoro #
G5302157
UPC #
-
Country of Origin
United States
Dimensions
Size
8 in L x 6 in W x 4 in H
Overall Length
8 in
Overall Width
6 in
Overall Height
4 in
Details
For Use With
Mfr. No. 8 Punch
Material
Steel
Item
Punch Bench Base
Includes
Base Screws
Compatible with Product Type
Punch
Compatible with Manufacturer Part Number
8
Description
Punch Bench Base, Compatible with Manufacturer Part Number 8, Compatible with Product Type Punch, Includes Base Screws, Overall Height 4 in, Overall Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.