Zoro Homepage

Butterfly Shaped Puzzle, 500 Pieces

  • Mfr # 7450ZZV

  • Zoro # G416513870


product price: $18.69
/ea

Key Features

Recommended Grade
Grade 3+
Material
100% Paperboard
Includes
1 Puzzle (500 Pieces)
Recommended Age
8+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7450ZZV
Zoro #
G416513870
UPC #
-
Country of Origin
United States

Details

Recommended Grade
Grade 3+
Material
100% Paperboard
Includes
1 Puzzle (500 Pieces)
Color
Multicolor
Recommended Age
8+ years

Description

Introducing RoseArt BIG Shaped Puzzles featuring Beautiful Butterfly artwork, a delightful and captivating puzzle experience for enthusiasts of all ages. This 500-piece puzzle showcases stunning butterfly-themed artwork, intricately crafted to form the shape of a beautiful butterfly when completed. Made from high-quality materials, RoseArt shaped puzzles are fully interlocking, ensuring a seamless fit and providing hours of entertainment for the whole family. The product image depicts a vibrant and colorful scene of butterflies in various poses, set against a backdrop of lush greenery and blooming flowers.


  • Beautiful Butterfly-Shaped Puzzle – This 500-piece puzzle forms the shape of a stunning butterfly when completed.
  • Premium Quality Materials – Made from recycled paperboard and printed with vegetable-based inks for an eco-friendly touch.
  • Fully Interlocking Pieces – Designed for a secure fit with a satisfying "SNAP" as you assemble.
  • Bonus Full-Color Poster Included – Provides an easy reference to guide you while completing the puzzle.
  • Perfect Size for Display – Finished puzzle measures 18" x 24", making it a great piece to showcase.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.