Zoro Homepage

Puzzle Frame Kit for 27in. x 20in. Puzzles

  • Mfr # 9450ZZA-4

  • Zoro # G016038698


product price: $30.49
/ea

Key Features

Material
Wood
Includes
4-Piece Frame, Sturdy Backing Board, 6 Peel & Stick Puzzle Saver Sheets
Recommended Grade
Grade 3+
Recommended Age
8+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9450ZZA-4
Zoro #
G016038698
UPC #
-
Country of Origin
China

Details

Material
Wood
Includes
4-Piece Frame, Sturdy Backing Board, 6 Peel & Stick Puzzle Saver Sheets
Color
Brown
Recommended Grade
Grade 3+
Recommended Age
8+ years

Description

The RoseArt Puzzle Frame is the ideal solution for preserving and displaying your completed puzzles. This easy-to-assemble frame features four interlocking pieces that snap together effortlessly, with built-in hooks for secure hanging. The sturdy backing board ensures your puzzle stays flat and intact. Included in the package are six peel-and-press puzzle saver sheets to help protect and preserve your puzzle before framing it. With its simple setup and reliable materials, this frame makes it easy to showcase your hard work and add a personal touch to your space. Ideal for 1000-piece 27 x 20-puzzles.


  • Easy Assembly – The frame comes with four snap-together pieces for quick setup.
  • Built-In Hooks – Hooks are included for easy and secure hanging of your framed puzzle.
  • Puzzle Saver Sheets – Includes six peel-and-press puzzle saver sheets to protect your completed puzzle.
  • Sturdy Backing Board – Provides a solid, supportive base to keep your puzzle flat.
  • Great for Display – Designed to showcase your puzzle and add a decorative touch to any room.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.