Shop ROSEART
See all product information
Create Account
Puzzle Glue with Applicator, 4.5oz., 3PK
- Mfr # 9310
- Zoro # G023724157
product price:Â
$
17.79
/pk of 3, $5.93/ea
Key Features
Color
White
Includes
3 Bottles of Glue with Spreaders
Container Size
4.5 oz
Materials Bonded
95% Non Toxic PVA 5% Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9310
- Zoro #
- G023724157
- UPC #
- 194629157600
- Country of Origin
- China
- Color
- White
- Includes
- 3 Bottles of Glue with Spreaders
- Materials Bonded
- 95% Non Toxic PVA 5% Plastic
Dimensions
- Container Size
- 4.5 oz
Description
Preserve your favorite jigsaw puzzles with RoseArt Jigsaw Puzzle Glue! This specially designed glue saves, laminates, and protects your completed puzzles, allowing you to display them for years to come. The included applicator makes it easy to spread the glue evenly across the surface, ensuring a smooth and clear finish. With a quick-drying formula, this glue dries clear and bright, enhancing the colors of your puzzle without leaving streaks or residue. Whether you want to frame your puzzle or simply keep it intact, RoseArt Jigsaw Puzzle Glue is the perfect solution for puzzle enthusiasts. Sold as a pack of 3.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.