Shop ROSEART
See all product information
Create Account
Puzzle Roll & Go Mat
- Mfr # 9340
- Zoro # G023724133
product price:Â
$
19.19
/ea
Key Features
Includes
Felt Mat, Extendable Tube, Three Securing Straps
Color
Multi
Size
27 in x 39 in
Gauge Case Material
75% Felt, 15% paperboard, 10% nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9340
- Zoro #
- G023724133
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 27 in x 39 in
Details
- Includes
- Felt Mat, Extendable Tube, Three Securing Straps
- Color
- Multi
- Gauge Case Material
- 75% Felt, 15% paperboard, 10% nylon
Description
The RoseArt Puzzle Roll & Go Mat is the perfect solution for puzzle enthusiasts who need a convenient way to store and transport their puzzles. Measuring 27 x 39 inches, this high-quality felt mat provides a smooth surface to assemble and organize puzzle pieces. Designed to accommodate puzzles up to 2000 pieces, it includes an extendable tube and three securing straps to keep your puzzle intact when rolled up. Whether you need to clear space or take your puzzle on the go, this mat offers a simple and efficient way to store your work in progress.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.