Vibrant Art Heavyweight Construction Paper, 76 lb, 9 x 12, Assorted Colors, 500PK

  • Mfr # CON01500

  • Zoro # G103475344


product price:  $17.85
/pk 500, $0.04/ea

Key Features

Color
Assorted
Size
9 x 12
Basis Weight
76 lb
Weight
5.965 lbs
Paper/Media Color Assortment
Black; Blue; Brown; Green; Orange; Pink; Red; Violet; White; Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CON01500
Zoro #
G103475344
UPC #
671015006
Country of Origin
United States

Dimensions

Size
9 x 12
Sheet/Roll Size
9 x 12

Details

Item
Paper
Color
Assorted
Basis Weight
76 lb
Weight
5.965 lbs
Paper/Media Color Assortment
Black; Blue; Brown; Green; Orange; Pink; Red; Violet; White; Yellow
Paper Basis Weight (lb)
76 lb Text
Paper/Media Color(s)
Assorted

Description

Perfect choice for all arts and craft projects. This paper is strong enough to score, fold, and curl without cracks. Vibrant colors keep projects brighter and fresher longer. Strong and smooth texture is ideal for collages, cards, scrapbooking, mats, or decorations at school, office or at home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.