
Rosewill RTK-090 Rosewill Accessory RTK-090 90-Piece Professional Computer Tool Kit (Discontinued)
- Mfr # RTK-090
- Zoro # G604030721
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RTK-090
Zoro #
G604030721
UPC #
898745009392
Country of Origin
China
Description
Reversible Ratchet Driver with 50-Piece Bit Socket Set
- 3 Way Ratchet Handle
- 8 Star Bits: T10H, T15H, T20H, T25H, T27H, T30H, T35H, T40H
- 7 Torx Bits: T8, T10, T15, T20, T25, T27, T30
- 6 Hex Key Bits: 5/64", 3/32", 7/64", 1/8", 9/64", 5/32"
- 6 Hex Key Bits: 2mm , 2.5mm , 3mm , 4mm , 5mm , 6mm
- 3 Philips Bits: 0, 1, 2
- 2 Flat Bits: 5mm , 6mm
- 4 Square Bits: 0, 1, 2, 3
- 4 Tri-Wing Bits: 1, 2, 3, 4
- 2 Pozidrive Bits: 1, 2
- 7 Socket Bits: 3/ 16 , 1/ 4 , 9/ 32 , 5/ 16 , 11/ 32 , 3/ 8 , 7/ 16
- Socket Adapter
6 Precision Screwdriver Set:
- 0 Phillips Screwdriver
- 1 Phillips Screwdriver
- 1.4mm Flat Screwdriver
- 2.0mm Flat Screwdriver
- 2.4mm Flat Screwdriver
- 3.0mm Flat Screwdriver
4 Electronic Combination Wrench Set:
- 4.5mm 4mm
- 5mm 6mm
- 7mm 8mm
- 9mm 10mm
9 Hex Key Set: 1/20", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16"
Spare Parts Box
- Storage Box
- Trilobular Thread Screws
Hex Washer Head (46): 6 PCS
Truss Head (66): 6 PCS
- Jumpers: 6 PCS
- Washers: 6 PCS
4 1/2" Side Cutter
5" Long Nose Pliers
5" Wire Cutter / Stripper
8" Crimping Tool
Anti-Static Wrist Strap
Brush
Cable Tie: 10 PCS
Desoldering Pump
Electronic Tester
IC Insertion-Extraction Clipper (for 14-48 Pin ICs)
Knife
Solder Iron
Solder Reel
Three Prongs Holder
Black Zipper Case
- 3 Way Ratchet Handle
- 8 Star Bits: T10H, T15H, T20H, T25H, T27H, T30H, T35H, T40H
- 7 Torx Bits: T8, T10, T15, T20, T25, T27, T30
- 6 Hex Key Bits: 5/64", 3/32", 7/64", 1/8", 9/64", 5/32"
- 6 Hex Key Bits: 2mm , 2.5mm , 3mm , 4mm , 5mm , 6mm
- 3 Philips Bits: 0, 1, 2
- 2 Flat Bits: 5mm , 6mm
- 4 Square Bits: 0, 1, 2, 3
- 4 Tri-Wing Bits: 1, 2, 3, 4
- 2 Pozidrive Bits: 1, 2
- 7 Socket Bits: 3/ 16 , 1/ 4 , 9/ 32 , 5/ 16 , 11/ 32 , 3/ 8 , 7/ 16
- Socket Adapter
6 Precision Screwdriver Set:
- 0 Phillips Screwdriver
- 1 Phillips Screwdriver
- 1.4mm Flat Screwdriver
- 2.0mm Flat Screwdriver
- 2.4mm Flat Screwdriver
- 3.0mm Flat Screwdriver
4 Electronic Combination Wrench Set:
- 4.5mm 4mm
- 5mm 6mm
- 7mm 8mm
- 9mm 10mm
9 Hex Key Set: 1/20", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16"
Spare Parts Box
- Storage Box
- Trilobular Thread Screws
Hex Washer Head (46): 6 PCS
Truss Head (66): 6 PCS
- Jumpers: 6 PCS
- Washers: 6 PCS
4 1/2" Side Cutter
5" Long Nose Pliers
5" Wire Cutter / Stripper
8" Crimping Tool
Anti-Static Wrist Strap
Brush
Cable Tie: 10 PCS
Desoldering Pump
Electronic Tester
IC Insertion-Extraction Clipper (for 14-48 Pin ICs)
Knife
Solder Iron
Solder Reel
Three Prongs Holder
Black Zipper Case
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.