Shop ROSMAR
See all product information
Create Account
Disinfecting Wipes, 300 ct, Bucket
- Mfr # EXP-8001
- Zoro # G603046327
product price:Â
$
19.29
/ea
Key Features
Color
White
Sheet Size
5 7/8 in x 6 3/4 in
Container Type
Bucket
Series
Sanidry(R)
Fragrance
Unscented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXP-8001
- Zoro #
- G603046327
- UPC #
- 07503030502641
- Country of Origin
- Mexico
- Item
- Disinfecting Wipes
- Color
- White
- Container Type
- Bucket
- Series
- Sanidry(R)
- Fragrance
- Unscented
- Properties
- EPA Registered
- Surfaces for Use On
- Hard Non-Porous
- Biodegradable
- No
- Targeted Pathogens
- Acietobacter Baumannii,Avian Infectious Bronchitis,Burkholderia Cepacia,Campylobacter,Canine Distemper,Croyneobacterium Ammoniagenes,E. coli,Enterococcus,Entrobacter Aerogenes,H5N1,Hep C,Herpes 1,Herpes 2,HIV-1,Coronavirus,Influenza A,Klebsiella,Legionella Pneumophilla,Listeria Monocytogenes,MRSA,Newcastle's Disease,Pseudorabies Virus Bacterial: Staph,Rotavirus,Salmonella,SARS,SARS-CoV-2,Serratia,Shigella,H3N2,Vibrio Cholerae,Hep B
- EPA Registration Number
- 6836-313-96649
- Cleaner Form
- Wipe
- Primary Chemical
- Quat
- EPA Registered
- Yes
- Cleaner Chemical Product Grouping
- Disinfectant
- NSF Rating
- D1
- Standards
- NSF Rated
- Disposable/ Reusable
- Disposable
- Application
- Disinfecting/Sanitizing
- Features
- 30% Organic Material, No Residue, Kills Odor Causing Bacteria, No Lint
- Flash Point
- 200 Degrees F
- VOC Content
- 0%
- Wet Contact Time
- 10 min or Less
- Product Type
- Disinfecting Wipes
- Wire Color
- White
Dimensions
- Sheet Size
- 5 7/8 in x 6 3/4 in
- Sheet Width
- 6 3/4 in
- Container Size
- 300 ct
- Sheet Length
- 5 7/8 in
- Fits Chest Size
- 30% Organic Material, No Residue, Kills Odor Causing Bacteria, No Lint
Description
Disinfectant, Disinfecting Wipes, Primary Chemical Quat
Restrictions
This item has been restricted from sale in the following states:
MI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.