Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Preassembled wiring kit, 5M length, connector without light, 4 cables with cord grip - EN connections

  • Mfr # 2283H77

  • Zoro # G602014358


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 VDC
Valve Connection
Solenoids and Status Indicator
Connection Type
DIN
# Of Cables
4
Cable Length
5M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2283H77
Zoro #
G602014358
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
5M

Details

Voltage
24 VDC
Valve Connection
Solenoids and Status Indicator
Connection Type
DIN
# Of Cables
4
Lighted
Without Light

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.