Zoro Homepage

Iris Double Stainless Steel Heat Lamp with Black Metal Base

  • Mfr # HL019

  • Zoro # G611340431


product price: $1,002.99
/ea
Free Shipping & Returns

Key Features

Max. Overall Bulb Length
18.5 in
Voltage
110V
Bulb Finish
Stainless Steel
Max Overall Bulb Length
18.5"
Depth (In.)
19.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL019
Zoro #
G611340431
UPC #
811049036321
Country of Origin
China

Dimensions

Max. Overall Bulb Length
18.5 in
Max Overall Bulb Length
18.5"
Depth (In.)
19.5"

Details

Voltage
110V
Bulb Finish
Stainless Steel

Description

Rosseto's Iris Double Stainless Steel Heat Lamp adds the perfect touch of modern sophistication to any food display. Keep your food warm while shining light on your delicious creations in a way that will draw guests in. This heat lamp comes with a black metal base, an easy to use on/off switch, and flexible stem.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.