Zoro Homepage

Chain Rider Set, Double Shielded

  • Mfr # 06550003

  • Zoro # G708449443


product price: $39.79
/ea

Key Features

Compatible with Series
18-27
Bearing Closure
Double Shielded
Idler Hole System of Measurement
Metric
Chain Number
50
Number of Chain Riders
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06550003
Zoro #
G708449443
UPC #
-
Country of Origin
Switzerland

Dimensions

Idler Bolt Thread Size
M10
Length through Bore
55 mm
Chain Rider Width
63 mm
Bore Diameter
10 1/2 mm

Details

Item
Chain Rider Set
Compatible with Series
18-27
Bearing Closure
Double Shielded
Idler Hole System of Measurement
Metric
Chain Number
50
Number of Chain Riders
1
Compatible with Brand
Rosta
Resistance Properties
Friction Resistant
Maximum Operating Temperature
100 Degrees C
Minimum Operating Temperature
-40 Degrees C
Product Type
Chain Rider Set
For Chain Number
50
Standards
ANSI, DIN 8187, ISO 10 B-1
For Chain Pitch
5/8 in
For Number of Strands
Single
Features
Automatic Re-Tensioning, Best Possible Transfer of Power, Compensation for Belt Elongation, Pressing, Guiding and Vibration Damping, Quiet and Smooth Running

Description

Chain Rider Set, Product Type Chain Rider Set, For Chain Number 50, For Number of Strands Single, For Chain Pitch 5/8 in, Chain Rider Width 63 mm, Idler Bolt Thread Size M10, Idler Hole System of Measurement Metric, Length through Bore 55 mm, Number of Chain Riders 1, Standards ANSI, DIN 8187, ISO 10 B-1, Bearing Closure Double Shielded, Bore Diameter 10 1/2 mm, Chain Number 50, Compatible with Brand Rosta, Compatible with Series 18-27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.