Elastomeric Tensioner, Stainless Steel
Mfr # 06071111
Zoro # G908449519
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Arm Width
25 mm
Arm Rotation
30 Degrees
Arm Length to Normal Position Hole
100 mm
Arm Material
Stainless Steel
Housing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06071111
Zoro #
G908449519
UPC #
-
Country of Origin
Switzerland
Dimensions
Arm Width
25 mm
Arm Length to Normal Position Hole
100 mm
Mounting Bolt Thread Size
M8
Arm Length to End
112.5 mm
Arm Length to Hard Position Hole
80 mm
For Belt Width
1 3/16 in
Idler Bolt Thread Size
M8
Size
SE 15
Description
Elastomeric Tensioner, Application Food Industry, Arm Length to End 112.5 mm, Arm Length to Hard Position Hole 80 mm, Arm Length to Normal Position Hole 100 mm, Arm Material Stainless Steel, Arm Rotation 30 Degrees , Arm Width 25 mm, Features Belt Elongation Compensation, Guiding and Vibration Damping, Quiet, Self-Retensioning, Finish Painted, For Belt Width 1 3/16 in, Housing Material Stainless Steel, Idler Bolt Length Not Applicable, Idler Bolt Thread Size M8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.