Zoro Homepage

Elastomeric Tensioner, Steel

  • Mfr # 06011001

  • Zoro # G708449382


product price: $49.69
/ea

Key Features

Arm Material
Steel
Application
Chain and Belt Drives
Features
Automatic Re-Tensioning, Best Possible Transfer of Power, Compensation for Belt Elongation, Pressing, Guiding and Vibration Damping, Quiet and Smooth Running
Arm Length to End
90 mm
Arm Rotation
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06011001
Zoro #
G708449382
UPC #
-
Country of Origin
Switzerland

Dimensions

Arm Length to End
90 mm
Arm Length to Hard Position Hole
60 mm
Mounting Bolt Thread Size
M6
Arm Length to Normal Position Hole
80 mm
Idler Bolt Thread Size
M6
For Belt Width
1 3/16 in
Arm Width
20 mm
Size
SE 11

Details

Item
Elastomeric Tensioner
Arm Material
Steel
Application
Chain and Belt Drives
Features
Automatic Re-Tensioning, Best Possible Transfer of Power, Compensation for Belt Elongation, Pressing, Guiding and Vibration Damping, Quiet and Smooth Running
Arm Rotation
30 Degrees
Housing Material
Steel
Maximum Travel at 30 Degrees
40 mm
Idler Hole System of Measurement
Metric
Maximum Operating Temperature
74 Degrees C
Maximum Travel at 20 Degrees
28 mm
Insert Material
Rubber
Minimum Operating Temperature
-40 Degrees C
Finish
Painted
Travel at Normal Position
40 N
Tension Force at Normal Position
96 N
Tension Force at Hard Position
128 N
Travel at Hard Position
30 N

Description

Elastomeric Tensioner, Application Chain and Belt Drives, Arm Length to End 90 mm, Arm Length to Hard Position Hole 60 mm, Arm Length to Normal Position Hole 80 mm, Arm Material Steel, Arm Rotation 30 Degrees , Arm Width 20 mm, Features Belt Elongation Compensation, Guiding and Vibration Damping, Quiet, Self-Retensioning, Finish Painted, For Belt Width 1 3/16 in, Housing Material Steel, Idler Bolt Length Not Applicable, Idler Bolt Thread Size M6, Idler Hole System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.