Zoro Homepage

Elastomeric Tensioner, Steel

  • Mfr # 06011003

  • Zoro # G408449460


product price: $72.69
/ea

Key Features

Mounting Bolt Thread Size
M10
Arm Length to Hard Position Hole
80 mm
Idler Hole System of Measurement
Metric
Arm Material
Steel
Maximum Operating Temperature
76 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06011003
Zoro #
G408449460
UPC #
-
Country of Origin
Switzerland

Dimensions

Mounting Bolt Thread Size
M10
Arm Length to Hard Position Hole
80 mm
For Belt Width
1 9/16 in
Idler Bolt Thread Size
M10
Arm Length to Normal Position Hole
100 mm
Arm Length to End
115 mm
Arm Width
30 mm
Size
SE 18

Details

Item
Elastomeric Tensioner
Idler Hole System of Measurement
Metric
Arm Material
Steel
Maximum Operating Temperature
76 Degrees C
Application
Chain and Belt Drives
Arm Rotation
30 Degrees
Housing Material
Steel
Features
Automatic Re-Tensioning, Best Possible Transfer of Power, Compensation for Belt Elongation, Pressing, Guiding and Vibration Damping, Quiet and Smooth Running
Maximum Travel at 30 Degrees
50 mm
Insert Material
Rubber
Maximum Travel at 20 Degrees
34 mm
Minimum Operating Temperature
-40 Degrees C
Travel at Hard Position
40 N
Tension Force at Hard Position
440 N
Travel at Normal Position
50 N
Finish
Painted
Tension Force at Normal Position
350 N

Description

Elastomeric Tensioner, Application Chain and Belt Drives, Arm Length to End 115 mm, Arm Length to Hard Position Hole 80 mm, Arm Length to Normal Position Hole 100 mm, Arm Material Steel, Arm Rotation 30 Degrees , Arm Width 30 mm, Features Belt Elongation Compensation, Guiding and Vibration Damping, Quiet, Self-Retensioning, Finish Painted, For Belt Width 1 9/16 in, Housing Material Steel, Idler Bolt Length Not Applicable, Idler Bolt Thread Size M10, Idler Hole System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.