Zoro Homepage

Elastomeric Tensioner, Steel

  • Mfr # 06011005

  • Zoro # G008449518


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Arm Width
60 mm
Mounting Bolt Thread Size
M16
Idler Bolt Thread Size
M16
For Belt Width
3 11/32 in
Arm Rotation
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06011005
Zoro #
G008449518
UPC #
-
Country of Origin
Switzerland

Dimensions

Arm Width
60 mm
Mounting Bolt Thread Size
M16
Idler Bolt Thread Size
M16
For Belt Width
3 11/32 in
Arm Length to Hard Position Hole
140 mm
Arm Length to End
205 mm
Arm Length to Normal Position Hole
175 mm
Size
SE 38

Details

Item
Elastomeric Tensioner
Arm Rotation
30 Degrees
Maximum Operating Temperature
78 Degrees C
Features
Automatic Re-Tensioning, Best Possible Transfer of Power, Compensation for Belt Elongation, Pressing, Guiding and Vibration Damping, Quiet and Smooth Running
Maximum Travel at 30 Degrees
88 mm
Application
Chain and Belt Drives
Housing Material
Steel
Minimum Operating Temperature
-40 Degrees C
Idler Hole System of Measurement
Metric
Maximum Travel at 20 Degrees
60 mm
Arm Material
Steel
Insert Material
Rubber
Tension Force at Hard Position
1880 N
Travel at Hard Position
70 N
Tension Force at Normal Position
1500 N
Finish
Painted
Travel at Normal Position
88 N

Description

Elastomeric Tensioner, Application Chain and Belt Drives, Arm Length to End 205 mm, Arm Length to Hard Position Hole 140 mm, Arm Length to Normal Position Hole 175 mm, Arm Material Steel, Arm Rotation 30 Degrees , Arm Width 60 mm, Features Belt Elongation Compensation, Guiding and Vibration Damping, Quiet, Self-Retensioning, Finish Painted, For Belt Width 3 11/32 in, Housing Material Steel, Idler Bolt Length Not Applicable, Idler Bolt Thread Size M16, Idler Hole System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.