Zoro Homepage

Elastomeric Tensioner, Steel

  • Mfr # 06011006

  • Zoro # G008449495


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Features
Automatic Re-Tensioning, Best Possible Transfer of Power, Compensation for Belt Elongation, Pressing, Guiding and Vibration Damping, Quiet and Smooth Running
Arm Material
Steel
Maximum Travel at 20 Degrees
78 mm
Idler Bolt Thread Size
M20
Arm Width
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06011006
Zoro #
G008449495
UPC #
-
Country of Origin
Switzerland

Dimensions

Idler Bolt Thread Size
M20
Arm Width
70 mm
Mounting Bolt Thread Size
M20
Arm Length to Hard Position Hole
180 mm
Arm Length to Normal Position Hole
225 mm
Arm Length to End
260 mm
For Belt Width
5 1/8 in
Size
SE 45

Details

Item
Elastomeric Tensioner
Features
Automatic Re-Tensioning, Best Possible Transfer of Power, Compensation for Belt Elongation, Pressing, Guiding and Vibration Damping, Quiet and Smooth Running
Arm Material
Steel
Maximum Travel at 20 Degrees
78 mm
Idler Hole System of Measurement
Metric
Maximum Travel at 30 Degrees
113 mm
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
79 Degrees C
Insert Material
Rubber
Application
Chain and Belt Drives
Arm Rotation
30 Degrees
Housing Material
Steel
Travel at Hard Position
90 N
Tension Force at Normal Position
2650 N
Tension Force at Hard Position
3330 N
Finish
Painted
Travel at Normal Position
113 N

Description

Elastomeric Tensioner, Application Chain and Belt Drives, Arm Length to End 260 mm, Arm Length to Hard Position Hole 180 mm, Arm Length to Normal Position Hole 225 mm, Arm Material Steel, Arm Rotation 30 Degrees , Arm Width 70 mm, Features Belt Elongation Compensation, Guiding and Vibration Damping, Quiet, Self-Retensioning, Finish Painted, For Belt Width 5 1/8 in, Housing Material Steel, Idler Bolt Length Not Applicable, Idler Bolt Thread Size M20, Idler Hole System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.