Zoro Homepage

Sprocket Wheel Set, Double Shielded

  • Mfr # 06510001

  • Zoro # G008449365


product price: $50.49
/ea

Key Features

Lubrication
Self-Lubricating
Number of Teeth
15
Length through Bore
9 mm
Pitch Diameter
45.81 mm
Chain Number
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06510001
Zoro #
G008449365
UPC #
-
Country of Origin
Switzerland

Dimensions

Length through Bore
9 mm
Pitch Diameter
45.81 mm
Tooth Width
5.3 mm
Idler Bolt Length
55 mm
Sprocket Width
9 mm
Idler Bolt Thread Size
M10
Bore Diameter
10 mm

Details

Lubrication
Self-Lubricating
Number of Teeth
15
Item
Sprocket Wheel Set
Chain Number
35
Features
Automatic Re-Tensioning, Best Possible Transfer of Power, Compensation for Belt Elongation, Includes Bolt and Three Hex Nuts for Mounting, Pressing, Guiding and Vibration Damping, Quiet and Smooth Running
For Number of Strands
Single
Idler Hole System of Measurement
Metric
Compatible with Brand
Rosta
Standards
ANSI, DIN 8187, ISO 06 B-1
Hub Projection
55 mm
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
100 Degrees C
Bearing Type
Ball
Number of Sprockets
1
Product Type
Sprocket Wheel Set
Compatible with Series
15, 18
Bearing Closure
Double Shielded
Compatible with Manufacturer Model Number
06011002, 06011003
For Chain Pitch
3/8 in
For Use With
Chain Drives
Compatible Manufacturer Part Number
06011002, 06011003
Compatible Manufacturer Model Number
06011002, 06011003
For Use With Mfr. Model Number
06011002, 06011003
Compatible with Manufacturer Model No.
06011002, 06011003
Compatible with Mfr. Model No.
06011002, 06011003
For Use with Mfr Model Number
06011002, 06011003
Compatible Pump Manufacturer Part Number
06011002, 06011003
Compatible Mfr. Model Number
06011002, 06011003

Description

Sprocket Wheel Set, Product Type Sprocket Wheel Set, Chain Number 35, Bearing Type Ball, For Number of Strands Single, For Chain Pitch 3/8 in, Idler Bolt Thread Size M10, Idler Hole System of Measurement Metric, Length through Bore 9 mm, Number of Sprockets 1, Number of Teeth 15, Sprocket Width 9 mm, Standards ANSI, DIN 8187, ISO 06 B-1, Bearing Closure Double Shielded, Bore Diameter 10 mm, Compatible with Brand Rosta, Compatible with Grainger Part Number 798K93, 798K94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.