Zoro Homepage

Sprocket Wheel Set, Double Shielded

  • Mfr # 06510007

  • Zoro # G908449441


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Pitch Diameter
91.63 mm
Number of Teeth
13
Chain Number
100
Length through Bore
15 mm
Lubrication
Self-Lubricating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06510007
Zoro #
G908449441
UPC #
-
Country of Origin
Switzerland

Dimensions

Pitch Diameter
91.63 mm
Length through Bore
15 mm
Sprocket Width
15 mm
Idler Bolt Length
100 mm
Tooth Width
11.1 mm
Bore Diameter
20 mm
Idler Bolt Thread Size
M20

Details

Number of Teeth
13
Chain Number
100
Item
Sprocket Wheel Set
Lubrication
Self-Lubricating
Compatible with Manufacturer Model Number
06011006, 06011007
Features
Automatic Re-Tensioning, Best Possible Transfer of Power, Compensation for Belt Elongation, Includes Bolt and Three Hex Nuts for Mounting, Pressing, Guiding and Vibration Damping, Quiet and Smooth Running
Product Type
Sprocket Wheel Set
Idler Hole System of Measurement
Metric
For Use With
Chain Drives
Compatible with Series
45, 50
Hub Projection
100 mm
Minimum Operating Temperature
-40 Degrees C
Number of Sprockets
1
Compatible with Brand
Rosta
Maximum Operating Temperature
100 Degrees C
Bearing Type
Ball
For Number of Strands
Single
For Chain Pitch
1 1/4 in
Standards
ANSI, DIN 8187, ISO 20 B-1
Bearing Closure
Double Shielded
Compatible Manufacturer Part Number
06011006, 06011007
Compatible Manufacturer Model Number
06011006, 06011007
For Use With Mfr. Model Number
06011006, 06011007
Compatible with Manufacturer Model No.
06011006, 06011007
Compatible with Mfr. Model No.
06011006, 06011007
For Use with Mfr Model Number
06011006, 06011007
Compatible Pump Manufacturer Part Number
06011006, 06011007
Compatible Mfr. Model Number
06011006, 06011007

Description

Sprocket Wheel Set, Product Type Sprocket Wheel Set, Chain Number 100, Bearing Type Ball, For Number of Strands Single, For Chain Pitch 1 1/4 in, Idler Bolt Thread Size M20, Idler Hole System of Measurement Metric, Length through Bore 15 mm, Number of Sprockets 1, Number of Teeth 13, Sprocket Width 15 mm, Standards ANSI, DIN 8187, ISO 20 B-1, Bearing Closure Double Shielded, Bore Diameter 20 mm, Compatible with Brand Rosta, Compatible with Grainger Part Number 798K96, 798K97

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.