Zoro Homepage

TensionerMountingBracket, Steel, W55mm

  • Mfr # 06590002

  • Zoro # G808449404


product price: $23.29
/ea

Key Features

Overall Depth
32 mm
Mounting Hole Diameter
0.28 in
Overall Height
58 mm
Overall Width
55 mm
Tensioner Mounting Hole Diameter
6.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06590002
Zoro #
G808449404
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Depth
32 mm
Mounting Hole Diameter
0.28 in
Overall Height
58 mm
Overall Width
55 mm
Tensioner Mounting Hole Diameter
6.5 mm

Details

Item
Tensioner Mounting Bracket
Compatible with Series
15-18
Product Type
Tensioner Mounting Bracket
Standards
ISO 9001:2015 / 14001:2015
Material
Steel
Compatible with Brand
Rosta

Description

Tensioner Mounting Bracket, Mounting Hole Diameter 0.28 in, Material Steel, Overall Depth 32 mm, Overall Height 58 mm, Overall Width 55 mm, Product Type Tensioner Mounting Bracket, Standards ISO 9001:2015 / 14001:2015, Tensioner Mounting Hole Diameter 6.5 mm, Compatible with Brand Rosta, Compatible with Series SE 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.