Zoro Homepage

Tensioning Roller, Double Shielded

  • Mfr # 06580005

  • Zoro # G808449534


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
20 mm
Outside Diameter
90 mm
Maximum Belt Width
130 mm
Compatible with Brand
Rosta
Bearing Number
2Z-C3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06580005
Zoro #
G808449534
UPC #
-
Country of Origin
Switzerland

Dimensions

Bore Diameter
20 mm
Outside Diameter
90 mm
Maximum Belt Width
130 mm
Length through Bore
135 mm
Overall Length
172 mm
Idler Bolt Thread Size
M20

Details

Item
Tensioning Roller
Compatible with Brand
Rosta
Bearing Number
2Z-C3
Maximum Operating Temperature
100 Degrees C
Product Type
Tensioning Roller
Roller Material
Plastic
Minimum Operating Temperature
-35 Degrees C
Bearing Closure
Double Shielded
Idler Hole System of Measurement
Metric
Compatible with Series
SE 45
Bearing Type
Ball
Hub Projection
10 mm
Lubrication
Self-Lubricating

Description

Tensioning Roller, Product Type Tensioning Roller, Bearing Number 2Z-C3, Bearing Type Ball, Idler Bolt Thread Size M20, Idler Hole System of Measurement Metric, Length through Bore 135 mm, Maximum Belt Width 130 mm, Outside Diameter 90 mm, Overall Length 172 mm, Roller Material Plastic, Bearing Closure Double Shielded, Bearing Material Polyamide, Bore Diameter 20 mm, Compatible with Brand Rosta, Compatible with Series SE 45, Hub Projection 10 mm, Lubrication Self-Lubricating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.