Zoro Homepage

Tensioning Roller, Double Shielded

  • Mfr # 06580003

  • Zoro # G608449482


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
100 Degrees C
Hub Projection
8 mm
Bearing Number
2Z-C3
Outside Diameter
60 mm
Minimum Operating Temperature
-35 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06580003
Zoro #
G608449482
UPC #
-
Country of Origin
Switzerland

Dimensions

Outside Diameter
60 mm
Length through Bore
60 mm
Maximum Belt Width
55 mm
Bore Diameter
12 mm
Idler Bolt Thread Size
M12
Overall Length
85 mm

Details

Item
Tensioning Roller
Maximum Operating Temperature
100 Degrees C
Hub Projection
8 mm
Bearing Number
2Z-C3
Minimum Operating Temperature
-35 Degrees C
Bearing Closure
Double Shielded
Compatible with Brand
Rosta
Bearing Type
Ball
Idler Hole System of Measurement
Metric
Compatible with Series
SE 27
Lubrication
Self-Lubricating
Roller Material
Plastic
Product Type
Tensioning Roller

Description

Tensioning Roller, Product Type Tensioning Roller, Bearing Number 2Z-C3, Bearing Type Ball, Idler Bolt Thread Size M12, Idler Hole System of Measurement Metric, Length through Bore 60 mm, Maximum Belt Width 55 mm, Outside Diameter 60 mm, Overall Length 85 mm, Roller Material Plastic, Bearing Closure Double Shielded, Bore Diameter 12 mm, Compatible with Brand Rosta, Compatible with Series SE 27, Hub Projection 8 mm, Lubrication Self-Lubricating, Maximum Operating Temperature 100 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.