Zoro Homepage

4 COLUMN SET LIFT 24V WIRELESS

  • Mfr # MCHW418U100RD

  • Zoro # G622738494


product price: $79,177.99
/pk 4, $19,794.50/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCHW418U100RD
Zoro #
G622738494
UPC #
-
Country of Origin
United States

Description

Vehicle Lift System, Power Source Electric/Hydraulic, Load Capacity 9 ton, Frame Material Steel, Lifting Actuator Wireless, Minimum Lift Height 0 in, Maximum Lift Height 69 in, For Lifting Heavy-Duty Pick-Up, Lift Type Forked Mobile Column Lift, Overall Length 51 in, Overall Width 46 in, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.