6 COLUMN SET LIFT 24V WIRELESS
Mfr # MCHW618U100RD
Zoro # G022738704
product price: $118,766.99
/pk 6, $19,794.50/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCHW618U100RD
Zoro #
G022738704
UPC #
-
Country of Origin
United States
Description
Vehicle Lift System, Power Source Electric/Hydraulic, Load Capacity 9 ton, Frame Material Steel, Lifting Actuator Wireless, Minimum Lift Height 0 in, Maximum Lift Height 69 in, For Lifting Heavy-Duty Pick-Up, Lift Type Forked Mobile Column Lift, Overall Length 51 in, Overall Width 46 in, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.