Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerant Recovery Machine, 50 lb

  • Mfr # R3AC50-A

  • Zoro # G822738119


product price: $8,862.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3AC50-A
Zoro #
G822738119
UPC #
-
Country of Origin
Italy

Description

R134A AC SERVICE MACHINE, Product Type Refrigerant Recover, Recycle, Recharge Machine, Refrigerant Type R-134a, Compatible Vehicle Type Diesel Vehicles, Electric Vehicles, Gas Vehicles, Hybrid Vehicles, Filter-Drier Capacity 150 lb, Tank Type Internal Tank, Tank Capacity 50 lb, Operation Automatic, Display Type Graphical, Functions A/C Component Flushing, Refrigerant Charging, Refrigerant Recovery, Connectivity No Connectivity, Standards J2788, UL1962, Hose Length 9 ft, Maximum Flow Rate 4 cfm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.