Zoro Homepage

Rotary Thread Restoration Kit, 8

  • Mfr # RTKSTAND

  • Zoro # G211755499


product price: $164.99
/ea
Sold in multiples of 5 for $824.95
Free Shipping & Returns

Key Features

Number of Rotary Thread Files
0
Number of Collets
1
Number of Discs
5
Features
Can Cut Through Metals, Hardened Metals, Ceramics, Glass, and Plastics, Ideal for Restoring Inch, Metric, Pipe, Male, and Female Threads, Made with Strong and Durable Materials, Used on Cylinders, Glands, Pistons, Rods, Ports, Fitters, Nuts, and Bolts
Number of Overall Pieces
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTKSTAND
Zoro #
G211755499
UPC #
855232006562
Country of Origin
China

Dimensions

Compatible Inner Diameter
7/16 in, 5/8 in, 1 in, 1 3/4 in, 2 1/8 in
Shaft Length
2 in, 4 in

Details

Number of Rotary Thread Files
0
Number of Collets
1
Number of Discs
5
Features
Can Cut Through Metals, Hardened Metals, Ceramics, Glass, and Plastics, Ideal for Restoring Inch, Metric, Pipe, Male, and Female Threads, Made with Strong and Durable Materials, Used on Cylinders, Glands, Pistons, Rods, Ports, Fitters, Nuts, and Bolts
Number of Overall Pieces
8
Number of Mandrels
2

Description

Rotary Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.