Shop ROTARY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tire Changer
Mfr # ROT.CR146R0.200068
Zoro # G324794323
product price:Â
$
11,276.99
/ea
Key Features
Phase
Single-Phase
Voltage
110 V AC
Maximum Operating Air Pressure
145 psi
Minimum Rim Inside Diameter
12 in
Includes
Brush, Tire Paste Lubricant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ROT.CR146R0.200068
- Zoro #
- G324794323
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Minimum Rim Inside Diameter
- 12 in
- Maximum Rim Inside Diameter
- 28 1/2 in
- Maximum Rim Outside Diameter
- 26 in
- Minimum Rim Outside Diameter
- 10 in
- Maximum Tire Diameter
- 46 in
Details
- Item
- Tire Changer
- Phase
- Single-Phase
- Voltage
- 110 V AC
- Maximum Operating Air Pressure
- 145 psi
- Includes
- Brush, Tire Paste Lubricant
- Power Source
- Electric
- Minimum Operating Air Pressure
- 115 psi
- Power Source - old
- Electric
Description
Tire Changer, Phase Single-Phase, Minimum Operating Air Pressure 115 psi, Maximum Operating Air Pressure 145 psi, Power Source - old Electric, Includes Brush, Tire Paste Lubricant, Maximum Rim Inside Diameter 28 1/2 in, Maximum Rim Outside Diameter 26 in, Maximum Tire Diameter 46 in, Minimum Rim Inside Diameter 12 in, Minimum Rim Outside Diameter 10 in, Voltage 110 V AC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.