Shop ROTARY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vehicle Lift
- Mfr # SPO16N20T0BL
- Zoro # G324175900
product price:Â
$
36,530.99
/ea
Key Features
Overall Height
198 in
Maximum Lift Height
78 in
For Lifting
Car, Trucks
Load Capacity
16,000 lb
Includes
(2) 10 in Adapter Extensions, (4) 5 in Adapter Extensions, (4) Clip-On Rubber Adapter Pads, TA Thread-Up Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPO16N20T0BL
- Zoro #
- G324175900
- UPC #
- -
- Country of Origin
- United States
- Item
- Vehicle Lift
- For Lifting
- Car, Trucks
- Load Capacity
- 16,000 lb
- Includes
- (2) 10 in Adapter Extensions, (4) 5 in Adapter Extensions, (4) Clip-On Rubber Adapter Pads, TA Thread-Up Adapter
- Features
- Legendary "Double S" Column Design, True Symmetrical Lifting
- Voltage
- 208 to 230V AC
- Color
- Blue
- Power Source
- Electric
- Standards
- ALI Gold Certified
- Distance Between Columns
- 126 15/32 in
- Lift Type
- 2-Post Alignment Lift
Dimensions
- Overall Height
- 198 in
- Maximum Lift Height
- 78 in
- Overall Width
- 161 in
Description
Vehicle Lift, Power Source Electric, Load Capacity 16,000 lb, Minimum Lift Height Not Applicable, Maximum Lift Height 78 in, For Lifting Car, Trucks, Standards ALI Gold Certified, Distance Between Columns 126 15/32 in, Features Legendary In.Double S In. Column Design, True Symmetrical Lifting, For Maximum Wheel Diameter Not Applicable, Includes (2) 10 in Adapter Extensions, (4) 5 in Adapter Extensions, (4) Clip-On Rubber Adapter Pads, TA Thread-Up Adapter, Lift Type 2-Post Alignment Lift
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.