Shop ROTARY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vehicle Lift
- Mfr # XA14N101BK
- Zoro # G524176622
product price:Â
$
54,775.99
/ea
Key Features
Color
Black
For Lifting
Car, Trucks
Voltage
208 to 230V AC
Number of Lift Positions
14
Includes
(2) 7000 lb Rolling Jacks, (2) Turning Radius Gauges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XA14N101BK
- Zoro #
- G524176622
- UPC #
- -
- Country of Origin
- China
- Item
- Vehicle Lift
- Color
- Black
- For Lifting
- Car, Trucks
- Voltage
- 208 to 230V AC
- Number of Lift Positions
- 14
- Includes
- (2) 7000 lb Rolling Jacks, (2) Turning Radius Gauges
- Minimum Operating Pressure
- 85 psi
- Standards
- ALI Certified
- Power Source
- Electric
- Features
- Open Access From Front to Rear
- Maximum Operating Pressure
- 110 psi
- For Alignment Wheelbase
- 2-Wheel: Upto 169 in, 4-Wheel: 80 to 169 in
- Load Capacity
- 14,000 lb
- Lift Type
- Alignment Scissor Lift
Dimensions
- Platform/Lift Arm Length
- 196 in
- Stowed Height
- 11 in
- Maximum Arm Width
- 26 in
- Overall Length
- 262 in
- Overall Width
- 92 1/8 in
- Maximum Lift Height
- 72 in
Description
Vehicle Lift, Power Source Electric, Load Capacity 14,000 lb, Minimum Lift Height Not Applicable, Maximum Lift Height 72 in, For Lifting Car, Trucks, Standards ALI Certified, Features Open Access From Front to Rear, For Alignment Wheelbase 2-Wheel: Upto 169 in, 4-Wheel: 80 to 169 in, For Maximum Wheel Diameter Not Applicable, Includes (2) 7000 lb Rolling Jacks, (2) Turning Radius Gauges, Lift Type Alignment Scissor Lift, Maximum Arm Width 26 in, Maximum Operating Pressure 110 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.