Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diesel Engine Oil, 1 Qt., 5W-40, Rotella T6

  • Mfr # 550049479

  • Zoro # G8580336


product price: $10.99
/ea

Key Features

Base Oil - Engine and Motor Oils
Full Synthetic
Size
1 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
5W-40
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550049479
Zoro #
G8580336
UPC #
021400755574
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Diesel Engine Oil
Base Oil - Engine and Motor Oils
Full Synthetic
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
5W-40
Color
Amber
Pour Point
-44 Degrees F
Four-Ball Wear
Not Specified
Specific Gravity
0.85 at 60 Degrees F
ISO Viscosity Grade
Not Specified
Viscosity @ 100C
Not Specified
Dropping Point
Not Specified
Application
Cars and Light Trucks
SAE Grade
5W-40
Timken OK Load
Not Specified
Flash Point
435 Degrees F
Base
Synthetic
Viscosity @ 40C
87
For Use With
Diesel Engines
Container Type
Bottle
Series
T6
Base Oil
Full Synthetic
Features
Compatible with Exhaust Emissions Control Systems, Improved Heat Resistance, Outstanding Shear Stability, Triple Protection Plus Technology has Been Enhanced with Fully Synthetic Base Oil Plus Advanced Additive Technology for Better Protection Against Wear, Deposits and Oil Breakdown, Plus Better Low Temperature Flow and Better Fuel Economy Performance
Compatible Engine Type
Diesel Engines
Viscosity @ 40 Deg C
87 cSt
SAE Viscosity Grade
5W-40
Base Formulation
Synthetic
Compatible Vehicle Type
Cars, Light Duty Trucks

Description

Diesel Engine Oil, Series T6, Container Size 1 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic, SAE Viscosity Grade 5W-40, Color Amber, Compatible Engine Type Diesel Engines, Container Type Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.