Zoro Homepage

Diesel Engine Oil, 15W-40, Conventional, Drum, 55 Gal.

  • Mfr # 550045148

  • Zoro # G6389419


product price: $1,374.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
55 gal
Container Type - Engine and Motor Oils
Drum
SAE Grade - Engine and Motor Oils
15W-40
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550045148
Zoro #
G6389419
UPC #
021400402645
Country of Origin
United States

Dimensions

Size
55 gal
Container Size
55 gal

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Drum
SAE Grade - Engine and Motor Oils
15W-40
Color
Amber
Temp. Range
-36 Degrees to 204 Degrees C
ISO Viscosity Grade
46
Base
Conventional
Pour Point
-49 Degrees F
Flash Point
453 Degrees F
Dropping Point
Not Specified
SAE Grade
15W-40
Viscosity Index
133
Viscosity @ 100C
14.9
Container Type
Drum
For Use With
Diesel Engines
Timken OK Load
Not Specified
Standards
API
Specific Gravity
0.87 at 60.1 Degrees F
Application
Agriculture, Heavy Duty, Marine
Series
T4
Viscosity @ 40C
118
Four-Ball Wear
Not Specified
Base Oil
Conventional
Features
An Ideal Choice for On-Highway Fleets, Construction, Agriculture, General Haul, Public Transport Operators and Diesel Pickup Trucks, Heightens Emission Control System Durability, Improves Engine Cleanliness, Improves Oil Aeration, Increased Shear Stability for Better Viscosity Control and Optimal Oil Pressure, Proprietary Formula Protects Engine for Longer Life, Shell ROTELLA(R) T4 Triple Protection Motor Oil is Suitable for a Wide Range of Heavy-Duty Engine Applications
Additive Included
Oxidation Inhibitors
Minimum Operating Temperature
-32.8 Degrees F
Viscosity @ 100 Deg C
14.9 cSt
Maximum Operating Temperature
399.2 Degrees F
Compatible Engine Type
Diesel Engines
SAE Viscosity Grade
15W-40
Viscosity @ 40 Deg C
118 cSt
Base Formulation
Synthetic Blend
Compatible Vehicle Type
Diesel Trucks

Description

Engine Oil, Series T4, Container Size 55 gal, Compatible Vehicle Type Diesel Trucks, Base Formulation Conventional, SAE Viscosity Grade 15W-40, Standards API, Additives Included Oxidation Inhibitors, Color Amber, Compatible Engine Type Diesel Engines, Container Type Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.