Zoro Homepage
This item is Discontinued.
Rotella Diesel Engine Oil, 5 Gal., Syn, 5W-40 550046217

Diesel Engine Oil, 5 Gal., Syn, 5W-40 (Discontinued)

  • Mfr # 550046217
  • Zoro # G8580327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550046217
Zoro #
G8580327
UPC #
021400001190
Country of Origin
United States

Dimensions

Size
5 gal

Details

Item
Diesel Engine Oil
Base Oil - Engine and Motor Oils
Full Synthetic
Container Type - Engine and Motor Oils
Pail
SAE Grade - Engine and Motor Oils
5W-40
Color
Amber/Brown
Container Type
Pail
Series
Rotella(R) T6
Viscosity @ 40C
87
Application
Cars and Light Trucks
Pour Point
-44 Degrees F
For Use With
Diesel Engines
Timken OK Load
Not Specified
Viscosity @ 100C
Not Specified
ISO Viscosity Grade
Not Specified
Base
Synthetic
Flash Point
435 Degrees F
Four-Ball Wear
Not Specified
SAE Grade
5W-40
Specific Gravity
0.858 at 60 Degrees F
Dropping Point
Not Specified
Base Oil
Full Synthetic

Description

Diesel Engine Oil, Series Rotella(R) T6, Color Amber/Brown, Container Type Pail, Flash Point 435 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -44 Degrees F, Specific Gravity 0.858 at 60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.