Diesel Engine Oil, Conventional, 1 gal.
Mfr # 550054449
Zoro # G8303498
product price: $23.59
/eaKey Features
Base Oil - Engine and Motor Oils
Conventional
Size
1 gal
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
30
Color
Amber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
550054449
Zoro #
G8303498
UPC #
021400070110
Country of Origin
United States
Dimensions
Size
1 gal
Container Size
1 gal
Details
Item
Diesel Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
30
Color
Amber
Temp. Range
32 Degrees to 212 Degrees F
Container Type
Bottle
SAE Grade
30
Viscosity Index
101
Base Oil
Conventional
Series
T1
Pour Point
-11 Degrees F
Flash Point
410 Degrees F
Minimum Operating Temperature
32 Degrees F
Viscosity @ 40 Deg C
20.5 cSt
Odor
Slight Hydrocarbon
SAE Viscosity Grade
30
Maximum Operating Temperature
212 Degrees F
Base Formulation
Conventional
Description
Diesel Engine Oil, Series T1, Container Size 1 gal, Base Formulation Conventional, SAE Viscosity Grade 30, Color Amber, Container Type Bottle, Flash Point 410 Degrees F, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature 32 Degrees F, Odor Slight Hydrocarbon, Pour Point -11 Degrees F, Viscosity @ 40 Deg C 20.5 cSt, Viscosity Index 101
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.