This item is Discontinued.

Rotella Diesel Motor Oil, 1 gal., 10W-30, Rotella 550019920

Diesel Motor Oil, 1 gal., 10W-30, Rotella (Discontinued)

  • Mfr # 550019920
  • Zoro # G8580171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550019920
Zoro #
G8580171
UPC #
021400560710
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
diesel motor oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
10W-30
Color
Amber/Brown
Viscosity @ 40C
120
SAE Grade
10W-30
Specific Gravity
0.879
ISO Viscosity Grade
Not Specified
Container Type
Bottle
Four-Ball Wear
Not Specified
Pour Point
-22 Degrees F
For Use With
Automotive Engines
Dropping Point
Not Specified
Base
Conventional
Viscosity @ 100C
Not Specified
Flash Point
446 Degrees F
Series
Rotella(R) Triple Protection
Timken OK Load
Not Specified
Application
Engine Oil
Base Oil
Conventional

Description

Diesel Engine Oil, Series Rotella(R) Triple Protection, Color Amber/Brown, Container Type Bottle, Flash Point 446 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -22 Degrees F, Specific Gravity 0.879

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.