Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rotella Diesel Motor Oil, 1 gal., 30W, Bottle 550019857

Diesel Motor Oil, 1 gal., 30W, Bottle (Discontinued)

  • Mfr # 550019857
  • Zoro # G8580223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550019857
Zoro #
G8580223
UPC #
021400560314
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Diesel Engine Oil
Color
Amber/Brown
Dropping Point
Not Specified
Container Type
Bottle
Series
Rotella(R) T1
Specific Gravity
0.877
Flash Point
410 Degrees F
For Use With
Automotive Engines
ISO Viscosity Grade
Not Specified
Viscosity @ 100C
Not Specified
Four-Ball Wear
Not Specified
Application
Engine Oil
Viscosity @ 40C
107
SAE Grade
30W
Base
Conventional
Timken OK Load
Not Specified
Pour Point
-11 Degrees F

Description

Diesel Engine Oil, Series Rotella(R) T1, Color Amber/Brown, Container Type Bottle, Flash Point 410 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -11 Degrees F, Specific Gravity 0.877

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.