Diesel Motor Oil-Rotella T3NG, 55gal., 15W-40

  • Mfr # 550034770

  • Zoro # G2218520


product price:  $1,722.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
55 gal
Container Type - Engine and Motor Oils
Drum
SAE Grade - Engine and Motor Oils
15W-40
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
550034770
Zoro #
G2218520
UPC #
021400004443
Country of Origin
United States

Dimensions

Size
55 gal
Container Size
55 gal

Details

Item
diesel motor oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Drum
SAE Grade - Engine and Motor Oils
15W-40
Color
Amber
Base
Conventional
Series
T3
Four-Ball Wear
Not Specified
Specific Gravity
0.89 at 60 Degrees F
Container Type
Drum
Flash Point
446 Degrees F
SAE Grade
15W-40
For Use With
Automotive Engines
ISO Viscosity Grade
Not Specified
Application
Highway Trucks; Highpower Severe-Duty Fleets; EGR; Turbocharged Engines; Low-Emissions Engines
Pour Point
-17 Degrees F
Timken OK Load
Not Specified
Viscosity @ 40C
40
Dropping Point
Not Specified
Viscosity @ 100C
Not Specified
Standards
API CJ-4, CI-4 PLUS, CI-4, CH-4, CF, SM, SL; ACEA E9, E7; JASO DH-2; Caterpillar ECF-2, ECF-3; Cummins CES 20081; DDC 93K218; Deutz DQC III-05; MACK EO-O Premium Plus; MAN 3275; MB Approval 228.31; MTU Category 2; Renault Trucks RLD-3; Volvo VDS-4
Base Oil
Conventional
SAE Viscosity Grade
15W-40
Compatible Engine Type
Gasoline Engines
Base Formulation
Conventional
Viscosity @ 40 Deg C
40 cSt

Description

Engine Oil, Series T3, Container Size 55 gal, Base Formulation Conventional, SAE Viscosity Grade 15W-40, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Drum, Flash Point 446 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -17 Degrees F, Specific Gravity 0.89 at 60 Degrees F, Viscosity @ 40 Deg C 40 cSt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.