Motor Oil, 15W-40, Synthetic Blend, 1 Gal.

  • Mfr # 550045348

  • Zoro # G6293887


product price: $29.59
/ea

Key Features

Base Oil - Engine and Motor Oils
Synthetic Blend
Size
1 gal
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
15W-40
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550045348
Zoro #
G6293887
UPC #
021400404441
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
motor oil
Base Oil - Engine and Motor Oils
Synthetic Blend
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
15W-40
Color
Amber
Temp. Range
-39 Degrees to 230 Degrees C
Flash Point
446 Degrees F
Specific Gravity
0.87 at 60.1 Degrees F
SAE Grade
15W-40
Pour Point
-38 Degrees F
ISO Viscosity Grade
46
Container Type
Bottle
Timken OK Load
Not Specified
Series
T5
Viscosity @ 100C
14.5
Dropping Point
Not Specified
Application
Heavy Duty
Standards
API
Base
Synthetic Blend
Viscosity @ 40C
98.3
For Use With
Diesel Engines
Viscosity Index
135
Four-Ball Wear
Not Specified
Base Oil
Synthetic Blend
Features
Extended Drain Capabilities, Provides Excellent Wear Protection with Better Cold Cranking Properties and Better Low Temperature Pumpability, Shell ROTELLA(R) T5 Motor Oil Combines a Synthetic Blend Base Oil with Advanced Additives to Protect Against Wear, Deposits and Oil Breakdown
SAE Viscosity Grade
15W-40
Viscosity @ 100 Deg C
14.5 cSt
Minimum Operating Temperature
-38.2 Degrees F
Base Formulation
Synthetic Blend
Additive Included
Corrosion Inhibitors, Oxidation Inhibitors
Compatible Engine Type
Diesel Engines
Odor
Slight Hydrocarbon
Viscosity @ 40 Deg C
111.3 cSt
Maximum Operating Temperature
446 Degrees F
Compatible Vehicle Type
Diesel Trucks

Description

Engine Oil, Series T5, Container Size 1 gal, Compatible Vehicle Type Diesel Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 15W-40, Standards API, Additives Included Corrosion Inhibitors, Oxidation Inhibitors, Color Amber, Compatible Engine Type Diesel Engines, Container Type Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.