Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Oil, 5W-40, Synthetic, 1 Gal.

  • Mfr # 550045347

  • Zoro # G6293911


product price: $29.99
/ea

Key Features

Base Oil - Engine and Motor Oils
Full Synthetic
Size
1 gal
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
5W-40
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550045347
Zoro #
G6293911
UPC #
021400404434
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Full Synthetic
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
5W-40
Color
Amber
Temp. Range
-47 Degrees to 435 Degrees F
Application
Agriculture, Heavy Duty, Marine
Standards
API
Pour Point
-44 Degrees F
For Use With
Diesel Engines
Viscosity @ 40C
87
Flash Point
435 Degrees F
Viscosity Index
Not Specified
Specific Gravity
0.85 at 60.1 Degrees F
ISO Viscosity Grade
22
Timken OK Load
Not Specified
SAE Grade
5W-40
Container Type
Bottle
Dropping Point
Not Specified
Four-Ball Wear
Not Specified
Series
T6
Viscosity @ 100C
14.2
Base
Synthetic
Base Oil
Full Synthetic
Features
Compatible with Exhaust Emissions Control Systems, Improved Heat Resistance, Outstanding Shear Stability, Triple Protection Plus Technology has Been Enhanced with Fully Synthetic Base Oil Plus Advanced Additive Technology for Better Protection Against Wear, Deposits and Oil Breakdown, Plus Better Low Temperature Flow and Better Fuel Economy Performance
Minimum Operating Temperature
-47 Degrees F
Viscosity @ 100 Deg C
14.2 cSt
Viscosity @ 40 Deg C
87 cSt
Compatible Engine Type
Diesel Engines
Maximum Operating Temperature
435 Degrees F
Base Formulation
Synthetic
SAE Viscosity Grade
5W-40
Compatible Vehicle Type
Diesel Trucks

Description

Engine Oil, Series T6, Container Size 1 gal, Compatible Vehicle Type Diesel Trucks, Base Formulation Synthetic, SAE Viscosity Grade 5W-40, Standards API, Color Amber, Compatible Engine Type Diesel Engines, Container Type Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.