Zoro Homepage

Motor Oil, Conventional, 1 Gal. Bottle, SAE Grade 40

  • Mfr # 550054466

  • Zoro # G6293981


product price: $30.19
/ea

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
1 gal
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
40
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550054466
Zoro #
G6293981
UPC #
021400404489
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
40
Color
Amber
Temp. Range
-6 Degrees to 437 Degrees F
Application
Agriculture, Heavy Duty, Marine
Series
T1
Viscosity @ 100C
13
Viscosity @ 40C
150
Pour Point
-6 Degrees F
Four-Ball Wear
Not Specified
Dropping Point
Not Specified
ISO Viscosity Grade
150
For Use With
Diesel Engines
Standards
API
Specific Gravity
0.89 at 60.1 Degrees F
Container Type
Bottle
Timken OK Load
Not Specified
SAE Grade
40
Base
Conventional
Flash Point
437 Degrees F
Viscosity Index
99
Base Oil
Conventional
Features
Excellent Wear Protection Promotes Engine Durability, Low Ash Content Minimizes Formation of Deposits and Helps Keep Intake Ports Clean, Optimized Dispersant Content Helps Prevent Engine Sludge and Vanish Deposits
Compatible Engine Type
Diesel Engines
Base Formulation
Conventional
Maximum Operating Temperature
437 Degrees F
Minimum Operating Temperature
-6 Degrees F
Viscosity @ 40 Deg C
150 cSt
Additive Included
Corrosion Inhibitors, Oxidation Inhibitors
Viscosity @ 100 Deg C
13 cSt
SAE Viscosity Grade
40
Compatible Vehicle Type
Diesel Trucks

Description

Engine Oil, Series T1, Container Size 1 gal, Compatible Vehicle Type Diesel Trucks, Base Formulation Conventional, SAE Viscosity Grade 40, Standards API, Additives Included Corrosion Inhibitors, Oxidation Inhibitors, Color Amber, Compatible Engine Type Diesel Engines, Container Type Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.