Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Oil, Conventional, 15W-40, Bottle, 1 Gal.

  • Mfr # 550045126

  • Zoro # G6293948


product price: $28.99
/ea

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
1 gal
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
15W-40
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550045126
Zoro #
G6293948
UPC #
021400402782
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
15W-40
Color
Amber
Temp. Range
-36 Degrees to 204 Degrees C
For Use With
Diesel Engines
Timken OK Load
Not Specified
Standards
API
SAE Grade
15W-40
Dropping Point
Not Specified
Specific Gravity
0.87 at 60.1 Degrees F
Series
T4
Pour Point
-49 Degrees F
Flash Point
453 Degrees F
Application
Agriculture, Heavy Duty, Marine
Viscosity @ 100C
14.9
Base
Conventional
ISO Viscosity Grade
46
Viscosity Index
133
Container Type
Bottle
Viscosity @ 40C
118
Four-Ball Wear
Not Specified
Base Oil
Conventional
Features
An Ideal Choice for On-Highway Fleets, Construction, Agriculture, General Haul, Public Transport Operators and Diesel Pickup Trucks, Heightens Emission Control System Durability, Improves Engine Cleanliness, Improves Oil Aeration, Increased Shear Stability for Better Viscosity Control and Optimal Oil Pressure, Proprietary Formula Protects Engine for Longer Life, Shell ROTELLA(R) T4 Triple Protection Motor Oil is Suitable for a Wide Range of Heavy-Duty Engine Applications
SAE Viscosity Grade
15W-40
Minimum Operating Temperature
-32.8 Degrees F
Odor
Slight Hydrocarbon
Compatible Engine Type
Diesel Engines
Maximum Operating Temperature
399.2 Degrees F
Additive Included
Oxidation Inhibitors
Base Formulation
Synthetic Blend
Viscosity @ 40 Deg C
118 cSt
Viscosity @ 100 Deg C
14.9 cSt
Compatible Vehicle Type
Diesel Trucks

Description

Engine Oil, Series T4, Container Size 1 gal, Compatible Vehicle Type Diesel Trucks, Base Formulation Conventional, SAE Viscosity Grade 15W-40, Standards API, Additives Included Oxidation Inhibitors, Color Amber, Compatible Engine Type Diesel Engines, Container Type Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.