Shell T6 Full Synthetic 5W-40 Diesel Engine Oil 1 Qt.

  • Mfr # 555049479

  • Zoro # G421885542


product price: $18.99
/ea
Sold in multiples of 6 for $113.94

Key Features

Container Size
1 qt
SAE Grade
5W-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555049479
Zoro #
G421885542
UPC #
21400058736
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
diesel engine oil
SAE Grade
5W-40

Description

Shell Rotella T6 5W-40 diesel engine oil is a full synthetic motor oil that features exclusive Triple Protection Plus technology. Its formulated with fully synthetic base oils plus advanced additives to protect against wear deposits and oil breakdown. It also provides better low-temperature flow and enhanced fuel economy performance of 1.5% (compared to 15W-40 oils). Shell Rotella T6 5W-40 is suitable for new and older diesel-powered vehicles from Class 8 tractor/trailers to heavy-duty diesel pickups delivery utility school bus fleets and motorcycles. It provides a significantly increased level of protection against harmful engine wear (compared to previous generation API CJ-4 engine oils) and the advanced multi-functional dispersant additives offer an enhanced level of protection against the effects of soot dirt and other contaminants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.