Zoro Homepage

Purp-A-Trator Solid Metal Flake, Standard .015 Size, 2oz Jar

  • Mfr # RF119

  • Zoro # G412340012


product price: $24.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF119
Zoro #
G412340012
UPC #
-
Country of Origin
United States

Description

The line that started them all! With over 40 colors and 4 sizes to choose from, we have all your Metal Flake needs covered. Choose Solid colors for that classy original look. For bass boat craziness, choose Monster size for the ultimate sparkle! Our Standard size gives a strong sparkle and you can blend it in with a paint job easier than the Monster Flake. Lil and Baby Sizes offer a subtler, more elegant paint job. Try laying down some of the smaller Flake for coverage and then applying a larger size for a multi-dimensional appearance!When you are ready to step out of the safe zone of the Solid colors, behold the Trippin line! With wild iridescent effects to abalone colors and diamond shapes, the Trippin line was meant for the bold pioneer!For maximum coverage, choose a similar colored basecoat or choose one of ours, but by no means is that the rule. Experiment! Lead the way for the kustom revolution! 2oz Jar|Solid Metal Flake|Color: Lavender|.015 Standard Size|Solvent Resistant|

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.