Zoro Homepage

14 in L 2 in Cap. Cast Iron Straight Pipe Wrench

  • Mfr # 70153

  • Zoro # G9180075


product price: $71.39
/ea

Key Features

Overall Length
14 in
Jaw Capacity
2 in
Handle Material
Cast Iron
Handle Type
I-Beam
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70153
Zoro #
G9180075
UPC #
767676701531
Country of Origin
Spain

Dimensions

Overall Length
14 in

Details

Item
Straight Pipe Wrench
Jaw Capacity
2 in
Handle Material
Cast Iron
Handle Type
I-Beam
Nonsparking
No
Material
Steel
Jaw Material
Alloy Steel
Features
Heavy Duty; One Handed Ratchet; Quick Preset of Diameter Using Scale on Hook; Wearing Parts Replaceable; Monoblock Cast Body with High Strength, Double T Profile, Forged Jaw and Hook, Fine Polished, Teeth Set Against Turning Direction, Induction Hardened, Tempered and Non Slip Adjustment Screw
Standards
GGG-W-651, Type I, Class A
Corrosion Resistant
No
Adjustment Type
Self-Adjusting
Finish
Natural
Jaw Texture
Serrated
Tether Style
Not Tether Capable
Insulated
No
Adjustable
Manual
Non-Magnetic
No

Description

The Rothenberger 70153 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench is the ideal tool for your next project. It has a jaw capacity of 2 inches and an overall length of 14 inches. This cast iron pipe wrench has alloy steel jaws that are serrated to provide better grip on the object you are working with. The handle is made of I-beam cast iron, which ensures durability and comfort while using this tool. This manual adjustable straight pipe wrench features a self-adjusting mechanism for ease of use. The Rothenberger Pipe Wrench will help you get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.